HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 141185659V

  • Mfr # PPL9400-39-25G-V

  • Zoro # G322540557


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Height
38.82
Micron Rating
20
Collapse Pressure
365
Filter Media
MICROGLASS
Beta Ratio 1
200/20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9400-39-25G-V
Zoro #
G322540557
UPC #
-
Country of Origin
United States

Dimensions

Height
38.82

Details

Micron Rating
20
Collapse Pressure
365
Filter Media
MICROGLASS
Beta Ratio 1
200/20
ID Bottom
2.21
Replaces OEM Part
BALDWIN H8068, BEHRINGER BE94003925A, DONALDSON DT94003925UM, DONALDSON P164563, DONALDSON P164564, DONALDSON P566458, EPPENSTEINER 169400H20LL981XP, EPPENSTEINER 169400XH20SLS000P, EPPENSTEINER 169400XH20SLS000V, EPPENSTEINER 169400XH20XLS000P, EPPENSTEI
OD Top
3.79
OD Bottom
3.79
ID Top
2.21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.