HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 141185674

  • Mfr # PPL9600-8-3G-V

  • Zoro # G922515696


product price:  $35.99
/ea
Sold in multiples of 2 for $71.98

Key Features

Collapse Pressure
305
Micron Rating
3
Height
8.31
Filter Media
MICROGLASS
Beta Ratio 1
200/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9600-8-3G-V
Zoro #
G922515696
UPC #
-
Country of Origin
United States

Dimensions

Height
8.31

Details

Collapse Pressure
305
Micron Rating
3
Filter Media
MICROGLASS
Beta Ratio 1
200/3
Replaces OEM Part
AIAG HF3031F, AIAG HF3031N, AIRFIL AFKOVL813, BALDWIN H8073, BALDWIN H9073, BEHRINGER BE9600803A, BEHRINGER BE9600803AV, BIG A 92686, CARQUEST 84849, CARQUEST 85686, CATERPILLAR 3I1507, CATERPILLAR 7R4568, DIAGNETICS LPA308V03, DONALDSON DT960085UM, DONAL
OD Top
3.12
ID Top
1.7
OD Bottom
3.12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.