HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 141185696
- Mfr # PPL9600-16-6G-V
- Zoro # G322521181
product price:Â
$
57.55
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL836, BALDWIN H8084, BALDWIN H9084, BALDWIN PT23279MPG, BEHRINGER BE96001606A, BEHRINGER BE96001606AV, BIG A 92709, CARQUEST 85709, CATERPILLAR 3I0627, DIAGNETICS LPA316V06, DINGBRO DDD0131, DONALDSON DT9600168UM, DONALDSON P164598, DONALDSON
Filter Media
MICROGLASS
Height
16.92
Micron Rating
5
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9600-16-6G-V
- Zoro #
- G322521181
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 16.92
Details
- Replaces OEM Part
- AIRFIL AFKOVL836, BALDWIN H8084, BALDWIN H9084, BALDWIN PT23279MPG, BEHRINGER BE96001606A, BEHRINGER BE96001606AV, BIG A 92709, CARQUEST 85709, CATERPILLAR 3I0627, DIAGNETICS LPA316V06, DINGBRO DDD0131, DONALDSON DT9600168UM, DONALDSON P164598, DONALDSON
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Collapse Pressure
- 305
- OD Top
- 3.12
- OD Bottom
- 3.12
- Beta Ratio 1
- 200/4.5
- ID Top
- 1.7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.