Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 141185705
- Mfr # PPL9650-8-3G-V
- Zoro # G822484979
product price:Â
$
38.35
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL813AVO, BALDWIN H8095, BALDWIN H9095, BEHRINGER BE9650803A, DONALDSON DT965085UM, DONALDSON P169435, DONALDSON P566225, EPPENSTEINER 169650H3LL212SP, FAIREY ARLON (PARKER) R950H0803A, FAIREY ARLON (PARKER) R950H0803H, FAIREY ARLON (PARKER) R9
Filter Media
MICROGLASS
Height
8.39
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9650-8-3G-V
- Zoro #
- G822484979
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.39
Details
- Replaces OEM Part
- AIRFIL AFKOVL813AVO, BALDWIN H8095, BALDWIN H9095, BEHRINGER BE9650803A, DONALDSON DT965085UM, DONALDSON P169435, DONALDSON P566225, EPPENSTEINER 169650H3LL212SP, FAIREY ARLON (PARKER) R950H0803A, FAIREY ARLON (PARKER) R950H0803H, FAIREY ARLON (PARKER) R9
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- OD Top
- 3.12
- OD Bottom
- 3.12
- ID Bottom
- 1.7
- Collapse Pressure
- 305
- ID Top
- 1.7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.