Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 141185716V
- Mfr # PPL9650-16-6G-V
- Zoro # G822504608
product price:Â
$
52.59
/ea
Key Features
Replaces OEM Part
BALDWIN H8100, BEHRINGER BE96501606A, CATERPILLAR 3I0691, DONALDSON DT9650168UM, DONALDSON P165587, DONALDSON P566231, EPPENSTEINER 169650H6LL432UP, FAIREY ARLON (PARKER) R950H1606A, FAIREY ARLON (PARKER) R950Z1606A, FILTER-MART F965016K6B, FILTER-MART F9
Filter Media
MICROGLASS
Height
17.04
Micron Rating
5
ID Bottom
1.7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9650-16-6G-V
- Zoro #
- G822504608
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 17.04
Details
- Replaces OEM Part
- BALDWIN H8100, BEHRINGER BE96501606A, CATERPILLAR 3I0691, DONALDSON DT9650168UM, DONALDSON P165587, DONALDSON P566231, EPPENSTEINER 169650H6LL432UP, FAIREY ARLON (PARKER) R950H1606A, FAIREY ARLON (PARKER) R950Z1606A, FILTER-MART F965016K6B, FILTER-MART F9
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- ID Bottom
- 1.7
- Collapse Pressure
- 305
- ID Top
- 1.7
- Beta Ratio 1
- 200/4.5
- OD Top
- 3.12
- OD Bottom
- 3.12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.