Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 141185840V
- Mfr # PPL8900-13-3G-V
- Zoro # G322539704
product price:Â
$
55.49
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL3813, BEHRINGER BE89001303A, DONALDSON DT8900135UM, DONALDSON P174524, DONALDSON P566495, EPPENSTEINER 168900TH3SLS000P, EPPENSTEINER 168900TH3SLS000V, EPPENSTEINER 168900TH3XLS000P, EPPENSTEINER 168900TH3XLS000V, FAIREY ARLON (PARKER) R890H1
Filter Media
MICROGLASS
Height
12.91
Micron Rating
3
ID Top
2.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL8900-13-3G-V
- Zoro #
- G322539704
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12.91
Details
- Replaces OEM Part
- AIRFIL AFKOVL3813, BEHRINGER BE89001303A, DONALDSON DT8900135UM, DONALDSON P174524, DONALDSON P566495, EPPENSTEINER 168900TH3SLS000P, EPPENSTEINER 168900TH3SLS000V, EPPENSTEINER 168900TH3XLS000P, EPPENSTEINER 168900TH3XLS000V, FAIREY ARLON (PARKER) R890H1
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- ID Top
- 2.2
- OD Top
- 3.79
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 365
- OD Bottom
- 3.79
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.