Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 141185960V
- Mfr # PPL9800-8-3G-V
- Zoro # G322508045
product price:Â
$
27.35
/ea
Sold in multiples of 2 for
$54.70
Key Features
Replaces OEM Part
AIRFIL AFKOVL863, BALDWIN H9111, BALDWIN PT23266MPG, BEHRINGER BE9800803A, BEHRINGER BE9800803AV, CATERPILLAR 3I1528, DIGOMA DGMH91025, DINGBRO DDD0005, DONALDSON DT980085UM, DONALDSON P169448, DONALDSON P566397, EPPENSTEINER 169800H3LL205SP, EPPENSTEINER
Filter Media
MICROGLASS
Height
8.21
Micron Rating
3
ID Top
0.95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9800-8-3G-V
- Zoro #
- G322508045
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL863, BALDWIN H9111, BALDWIN PT23266MPG, BEHRINGER BE9800803A, BEHRINGER BE9800803AV, CATERPILLAR 3I1528, DIGOMA DGMH91025, DINGBRO DDD0005, DONALDSON DT980085UM, DONALDSON P169448, DONALDSON P566397, EPPENSTEINER 169800H3LL205SP, EPPENSTEINER
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- ID Top
- 0.95
- Beta Ratio 1
- 200/3
- OD Top
- 1.98
- OD Bottom
- 1.98
- Collapse Pressure
- 305
Dimensions
- Height
- 8.21
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.