Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 141187956P
- Mfr # PPR31-13-3G-V
- Zoro # G822561397
product price:Â
$
94.95
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL3163, FILTER-X XH01918, FILTER-X XH01919, FILTREC D731G03A, FILTREC D731G03AV, HY-PRO HP340L133MB, HY-PRO HP340L133MV, JURA FILTRATION SH51045, MAIN FILTER MF0059723, MAIN FILTER MF0059724, NATIONAL FILTERS 102187956P, NATIONAL FILTERS 141187
Filter Media
MICROGLASS
Height
12.62
Micron Rating
3
OD Bottom
3.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPR31-13-3G-V
- Zoro #
- G822561397
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12.62
Details
- Replaces OEM Part
- AIRFIL AFKOVL3163, FILTER-X XH01918, FILTER-X XH01919, FILTREC D731G03A, FILTREC D731G03AV, HY-PRO HP340L133MB, HY-PRO HP340L133MV, JURA FILTRATION SH51045, MAIN FILTER MF0059723, MAIN FILTER MF0059724, NATIONAL FILTERS 102187956P, NATIONAL FILTERS 141187
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Bottom
- 3.6
- OD Top
- 3.6
- ID Top
- 1.88
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.