
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 184098
Mfr # PNF4096-10-250SS-HC-V.1
Zoro # G322566229
product price:Â $210.99
/ea
Free Shipping & Returns
Key Features
Height
9.81
Micron Rating
250
Collapse Pressure
3045
ID Top
1.12
OD Top
1.98
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PNF4096-10-250SS-HC-V.1
Zoro #
G322566229
UPC #
-
Country of Origin
United States
Dimensions
Height
9.81
Details
Micron Rating
250
Collapse Pressure
3045
ID Top
1.12
OD Top
1.98
Filter Media
304 SS WIRE
OD Bottom
1.98
Replaces OEM Part
JOHNSTONE 361T815E06, NATIONAL FILTERS 184098
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.