Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 185101V
- Mfr # PPL9700-9-3G-V
- Zoro # G322527107
product price:Â
$
42.39
/ea
Key Features
Replaces OEM Part
AIAG HF4031F, BEHRINGER BEK903AV, DONALDSON DTHF495UM, DONALDSON P174622, DONALDSON P566270, DONALDSON P566412, FAIREY ARLON (PARKER) RKH0903H, FILTER-MART 282649, FILTER-MART F97009K3V, FILTERSOFT H9709MAVL, FILTER-X XH01819, FILTREC D650G03AV, HYDAC/HYC
Filter Media
MICROGLASS
Height
9.25
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-9-3G-V
- Zoro #
- G322527107
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIAG HF4031F, BEHRINGER BEK903AV, DONALDSON DTHF495UM, DONALDSON P174622, DONALDSON P566270, DONALDSON P566412, FAIREY ARLON (PARKER) RKH0903H, FILTER-MART 282649, FILTER-MART F97009K3V, FILTERSOFT H9709MAVL, FILTER-X XH01819, FILTREC D650G03AV, HYDAC/HYC
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 145
- OD Top
- 3.8
- OD Bottom
- 3.8
- ID Bottom
- 1.61
- ID Top
- 1.61
Dimensions
- Height
- 9.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.