HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 185102HC

  • Mfr # PPL9700-9-6G-HC-V

  • Zoro # G622574528


product price:  $165.99
/ea
Free Shipping & Returns

Key Features

Collapse Pressure
3045
Height
9.25
ID Bottom
1.64
Filter Media
MICROGLASS
Replaces OEM Part
AIAG HF4051KF, AIAG HF4051KN, BEHRINGER BEK906AH, BEHRINGER BEK906AHV, BULLDOG B97169, CARQUEST 84757, DONALDSON P560399, FILTER-MART F96019K6B, FILTER-MART F96019K6V, FILTER-MART F97019K6B, FILTER-MART F97019K6V, FILTER-X XH01824, FILTER-X XH01825, FILTR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9700-9-6G-HC-V
Zoro #
G622574528
UPC #
-
Country of Origin
United States

Dimensions

Height
9.25

Details

Collapse Pressure
3045
ID Bottom
1.64
Filter Media
MICROGLASS
Replaces OEM Part
AIAG HF4051KF, AIAG HF4051KN, BEHRINGER BEK906AH, BEHRINGER BEK906AHV, BULLDOG B97169, CARQUEST 84757, DONALDSON P560399, FILTER-MART F96019K6B, FILTER-MART F96019K6V, FILTER-MART F97019K6B, FILTER-MART F97019K6V, FILTER-X XH01824, FILTER-X XH01825, FILTR
Beta Ratio 1
200/4.5
OD Top
3.74
OD Bottom
3.74
ID Top
1.64
Micron Rating
5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.