Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 185302G
- Mfr # PSCB-18-25P-B
- Zoro # G722525901
product price:Â
$
81.29
/ea
Key Features
Replaces OEM Part
AIRFIL AFPO6108, BALDWIN PT55110, FILTER-MART 010094, FILTER-X XH05030, FILTREC WP455, FLEETGUARD (CUMMINS) HF7304, MAIN FILTER MF0066211, NATIONAL FILTERS 185302G, SCHROEDER BB25, SEPARATION TECHNOLOGIES ST7304, WIX W02AP455
Filter Media
PAPER
Height
18.31
Micron Rating
20
OD Bottom
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSCB-18-25P-B
- Zoro #
- G722525901
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFPO6108, BALDWIN PT55110, FILTER-MART 010094, FILTER-X XH05030, FILTREC WP455, FLEETGUARD (CUMMINS) HF7304, MAIN FILTER MF0066211, NATIONAL FILTERS 185302G, SCHROEDER BB25, SEPARATION TECHNOLOGIES ST7304, WIX W02AP455
- Filter Media
- PAPER
- Micron Rating
- 20
- OD Bottom
- 5
- Collapse Pressure
- 145
- OD Top
- 5
- Beta Ratio 1
- 2/20/2026
- ID Top
- 3.35
- ID Bottom
- 3.35
Dimensions
- Height
- 18.31
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.