Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 185369
- Mfr # PFC60-4-10G-HC-V
- Zoro # G622501234
product price:Â
$
34.65
/ea
Sold in multiples of 2 for
$69.30
Key Features
Replaces OEM Part
EPPENSTEINER 960H10SLF000P, EPPENSTEINER E400HL60H102, FILTER-MART 050399, FILTER-X XH02284, FILTREC DHD60F10B, FILTREC DHD60F10V, HYDAC/HYCON 0060D010BH, HYDAC/HYCON 0060D010BHV, HY-PRO HP06DHL412MSB, MAHLE 7888621, MAHLE 890002SMVST10NBR, MAIN FILTER MF
Filter Media
MICROGLASS
Height
3.58
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC60-4-10G-HC-V
- Zoro #
- G622501234
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 960H10SLF000P, EPPENSTEINER E400HL60H102, FILTER-MART 050399, FILTER-X XH02284, FILTREC DHD60F10B, FILTREC DHD60F10V, HYDAC/HYCON 0060D010BH, HYDAC/HYCON 0060D010BHV, HY-PRO HP06DHL412MSB, MAHLE 7888621, MAHLE 890002SMVST10NBR, MAIN FILTER MF
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- ID Top
- 0.87
- OD Top
- 1.75
- Collapse Pressure
- 3045
- OD Bottom
- 1.75
Dimensions
- Height
- 3.58
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.