Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 185394
- Mfr # PFC60-6-20G-HC-V
- Zoro # G822502147
product price:Â
$
30.35
/ea
Sold in multiples of 2 for
$60.70
Key Features
Replaces OEM Part
EPPENSTEINER 9110H20SLF000P, EPPENSTEINER E400HL110H202, FILTER-MART 050406, FILTER-X XH02114, FILTREC DHD110F20B, FILTREC DHD110F20B4, FILTREC DHD110F20V, FILTREC DHD110F20V4, HYDAC/HYCON 0110D020BH, HYDAC/HYCON 0110D020BHV, HY-PRO HP06DHL725MSB, HY-PRO
Filter Media
MICROGLASS
Height
6.22
Micron Rating
20
OD Bottom
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC60-6-20G-HC-V
- Zoro #
- G822502147
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.22
Details
- Replaces OEM Part
- EPPENSTEINER 9110H20SLF000P, EPPENSTEINER E400HL110H202, FILTER-MART 050406, FILTER-X XH02114, FILTREC DHD110F20B, FILTREC DHD110F20B4, FILTREC DHD110F20V, FILTREC DHD110F20V4, HYDAC/HYCON 0110D020BH, HYDAC/HYCON 0110D020BHV, HY-PRO HP06DHL725MSB, HY-PRO
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Bottom
- 1.75
- Collapse Pressure
- 3045
- ID Top
- 0.87
- OD Top
- 1.75
- Beta Ratio 1
- 200/20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.