HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 192965V
- Mfr # PEP20400-10-25G-V
- Zoro # G022494723
product price:Â
$
63.59
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20250H20SLA000P, EPPENSTEINER 20250H20XLA000P, FILTREC XD250G25A, FILTREC XD250G25AV, HYDAC/HYCON 319489, HYDAC/HYCON 0250DN025BN3HC, HYDAC/HYCON 0250DN025BN3HCV, HYDAC/HYCON 0250DN025BNHC, HYDAC/HYCON 0250DN025BNHCV, HY-PRO HP32NL1025MB, HY-
Filter Media
MICROGLASS
Height
9.76
Micron Rating
20
Beta Ratio 1
200/20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20400-10-25G-V
- Zoro #
- G022494723
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20250H20SLA000P, EPPENSTEINER 20250H20XLA000P, FILTREC XD250G25A, FILTREC XD250G25AV, HYDAC/HYCON 319489, HYDAC/HYCON 0250DN025BN3HC, HYDAC/HYCON 0250DN025BN3HCV, HYDAC/HYCON 0250DN025BNHC, HYDAC/HYCON 0250DN025BNHCV, HY-PRO HP32NL1025MB, HY-
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 305
- OD Bottom
- 3.15
- ID Top
- 1.59
- OD Top
- 3.15
Dimensions
- Height
- 9.76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.