HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 65131
- Mfr # PPL9650-13-1G-V
- Zoro # G722521354
product price:Â
$
43.85
/ea
Key Features
Replaces OEM Part
FILTREC D662G01A, FILTREC D662G01AV, MAIN FILTER MF0059591, MAIN FILTER MF0059592, NATIONAL FILTERS 65131, NATIONAL FILTERS 65131V, SWIFT SF9650131UM, SWIFT SF9650131UMV, WIX D00B01GAV
Filter Media
MICROGLASS
Height
13.15
Micron Rating
1
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9650-13-1G-V
- Zoro #
- G722521354
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D662G01A, FILTREC D662G01AV, MAIN FILTER MF0059591, MAIN FILTER MF0059592, NATIONAL FILTERS 65131, NATIONAL FILTERS 65131V, SWIFT SF9650131UM, SWIFT SF9650131UMV, WIX D00B01GAV
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- Collapse Pressure
- 305
- ID Top
- 1.7
- Beta Ratio 1
- 200/1
- ID Bottom
- 1.7
- OD Bottom
- 3.12
- OD Top
- 3.12
Dimensions
- Height
- 13.15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.