Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 65261
- Mfr # PPL9650-26-1G-V
- Zoro # G722565761
product price:Â
$
55.79
/ea
Key Features
Replaces OEM Part
NATIONAL FILTERS 65261, NATIONAL FILTERS 65261V
Filter Media
MICROGLASS
Micron Rating
1
Beta Ratio 1
200/1
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9650-26-1G-V
- Zoro #
- G722565761
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- NATIONAL FILTERS 65261, NATIONAL FILTERS 65261V
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- Beta Ratio 1
- 200/1
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.