HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 652625V
- Mfr # PPL9650-26-25G-V
- Zoro # G922516211
product price:Â
$
49.89
/ea
Key Features
Micron Rating
20
Filter Media
MICROGLASS
Beta Ratio 1
200/20
Collapse Pressure
305
Replaces OEM Part
NATIONAL FILTERS 652625, NATIONAL FILTERS 652625V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9650-26-25G-V
- Zoro #
- G922516211
- UPC #
- -
- Country of Origin
- United States
- Micron Rating
- 20
- Filter Media
- MICROGLASS
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 305
- Replaces OEM Part
- NATIONAL FILTERS 652625, NATIONAL FILTERS 652625V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.