HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 82131V
- Mfr # PPL8200-13-1G-V
- Zoro # G422574964
product price:Â
$
47.65
/ea
Key Features
Replaces OEM Part
DONALDSON P566464, FILTREC D171G01A, FILTREC D171G01AV, HY-PRO HP82L131MB, HY-PRO HP82L131MV, MAIN FILTER MF0059091, MAIN FILTER MF0059092, NATIONAL FILTERS 82131, NATIONAL FILTERS 82131V, SWIFT SF8200131UM, SWIFT SF8200131UMV, WIX D62A01GAV
Filter Media
MICROGLASS
Height
12.96
Micron Rating
1
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL8200-13-1G-V
- Zoro #
- G422574964
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P566464, FILTREC D171G01A, FILTREC D171G01AV, HY-PRO HP82L131MB, HY-PRO HP82L131MV, MAIN FILTER MF0059091, MAIN FILTER MF0059092, NATIONAL FILTERS 82131, NATIONAL FILTERS 82131V, SWIFT SF8200131UM, SWIFT SF8200131UMV, WIX D62A01GAV
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/1
- OD Top
- 3.09
- ID Top
- 1.5
- OD Bottom
- 3.01
Dimensions
- Height
- 12.96
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.