Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 89261
- Mfr # PPL8900-26-1G-V
- Zoro # G822524576
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON P566504, FILTREC D615G01, FILTREC D615G01V, HYDAC/HYCON 10826D01BN, HYDAC/HYCON 10826D01BNV, HY-PRO HP89L261MB, HY-PRO HP89L261MV, MAIN FILTER MF0059341, MAIN FILTER MF0059342, NATIONAL FILTERS 89261, NATIONAL FILTERS 89261V, SWIFT SF8900261UM,
Filter Media
MICROGLASS
Height
25.71
Micron Rating
1
Beta Ratio 1
200/1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL8900-26-1G-V
- Zoro #
- G822524576
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P566504, FILTREC D615G01, FILTREC D615G01V, HYDAC/HYCON 10826D01BN, HYDAC/HYCON 10826D01BNV, HY-PRO HP89L261MB, HY-PRO HP89L261MV, MAIN FILTER MF0059341, MAIN FILTER MF0059342, NATIONAL FILTERS 89261, NATIONAL FILTERS 89261V, SWIFT SF8900261UM,
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- Beta Ratio 1
- 200/1
- OD Bottom
- 3.79
- ID Top
- 2.2
- Collapse Pressure
- 365
- OD Top
- 3.79
Dimensions
- Height
- 25.71
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.