Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 89391V
- Mfr # PPL8900-39-1G-V
- Zoro # G622564642
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON P566509, FILTREC D616G01, FILTREC D616G01V, HY-PRO HP89L391MB, HY-PRO HP89L391MV, MAIN FILTER MF0059351, MAIN FILTER MF0059352, NATIONAL FILTERS 89391, NATIONAL FILTERS 89391V, SWIFT SF8900391UM, SWIFT SF8900391UMV, WIX D88A01GV
Filter Media
MICROGLASS
Height
38.7
Micron Rating
1
OD Bottom
3.79
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL8900-39-1G-V
- Zoro #
- G622564642
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 38.7
Details
- Replaces OEM Part
- DONALDSON P566509, FILTREC D616G01, FILTREC D616G01V, HY-PRO HP89L391MB, HY-PRO HP89L391MV, MAIN FILTER MF0059351, MAIN FILTER MF0059352, NATIONAL FILTERS 89391, NATIONAL FILTERS 89391V, SWIFT SF8900391UM, SWIFT SF8900391UMV, WIX D88A01GV
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- OD Bottom
- 3.79
- ID Top
- 2.2
- Beta Ratio 1
- 200/1
- Collapse Pressure
- 365
- OD Top
- 3.79
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.