HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 90041HC
- Mfr # PPL9020-4-1G-HC-V
- Zoro # G822490772
product price:Â
$
46.95
/ea
Key Features
Replaces OEM Part
FILTREC D111G01B, FILTREC D111G01BV, HY-PRO HP21L41MB, HY-PRO HP21L41MV, MAIN FILTER MF0058385, MAIN FILTER MF0058386, NATIONAL FILTERS 90041HC, NATIONAL FILTERS 90041HCV, NORMAN 535FB1CL, NORMAN 535FB1CN, SWIFT SF902141UM, SWIFT SF902141UMV, WIX D42A01GB
Filter Media
MICROGLASS
Height
4.47
Micron Rating
1
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9020-4-1G-HC-V
- Zoro #
- G822490772
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.47
Details
- Replaces OEM Part
- FILTREC D111G01B, FILTREC D111G01BV, HY-PRO HP21L41MB, HY-PRO HP21L41MV, MAIN FILTER MF0058385, MAIN FILTER MF0058386, NATIONAL FILTERS 90041HC, NATIONAL FILTERS 90041HCV, NORMAN 535FB1CL, NORMAN 535FB1CN, SWIFT SF902141UM, SWIFT SF902141UMV, WIX D42A01GB
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/1
- OD Bottom
- 1.78
- OD Top
- 1.78
- ID Top
- 1.05
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.