HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 900820V

  • Mfr # PPL9020-8-25G-V

  • Zoro # G322484400


product price:  $20.69
/ea
Sold in multiples of 2 for $41.38

Key Features

OD Bottom
1.82
OD Top
1.82
Collapse Pressure
305
Beta Ratio 1
200/20
Height
8.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9020-8-25G-V
Zoro #
G322484400
UPC #
-
Country of Origin
United States

Dimensions

Height
8.19

Details

OD Bottom
1.82
OD Top
1.82
Collapse Pressure
305
Beta Ratio 1
200/20
Replaces OEM Part
AIRFIL AFKOVL91B25, BALDWIN H8048, BALDWIN H9048, BEHRINGER BE9020825A, BEHRINGER BE9020825AV, CARQUEST 84861, CATERPILLAR 3I0652, CIFA K000909894, DIAGNETICS LPD208V25, DINGBRO DDD0325, DOMANGE CDHP12A25N, DONALDSON CM29003, DONALDSON DT9020825UM, DONALD
Filter Media
MICROGLASS
Micron Rating
20
ID Top
1.01

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.