HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 910425HC

  • Mfr # PPL9100-4-25G-HC-V

  • Zoro # G922526869


product price:  $151.99
/ea
Free Shipping & Returns

Key Features

Micron Rating
20
Filter Media
MICROGLASS
Height
4.61
Beta Ratio 1
200/20
OD Top
2.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9100-4-25G-HC-V
Zoro #
G922526869
UPC #
-
Country of Origin
United States

Dimensions

Height
4.61

Details

Micron Rating
20
Filter Media
MICROGLASS
Beta Ratio 1
200/20
OD Top
2.8
OD Bottom
2.8
Replaces OEM Part
FILTREC D180G25B, FILTREC D180G25BV, HYDAC/HYCON 1269122, HYDAC/HYCON 11204D17BH, HYDAC/HYCON 11204D17BHV, MAIN FILTER MF0059129, MAIN FILTER MF0059130, NATIONAL FILTERS 910425HC, NATIONAL FILTERS 910425HCV, PALL HC9101FCT4H, PALL HC9101FCT4Z, PALL HC9101
ID Top
1.32
Collapse Pressure
3045

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.