Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 91046HC
- Mfr # PPL9100-4-6G-HC-V
- Zoro # G622544736
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D180G06B, FILTREC D180G06BV, MAIN FILTER MF0059121, MAIN FILTER MF0059122, NATIONAL FILTERS 91046HC, NATIONAL FILTERS 91046HCV, PALL HC9101FCN4H, PALL HC9101FCN4Z, PALL HC9101FDN4H, PALL HC9101FDN4Z, PALL HC9101FKN4H, PALL HC9101FKN4Z, STAUFF SP07
Filter Media
MICROGLASS
Height
4.61
Micron Rating
5
OD Top
2.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9100-4-6G-HC-V
- Zoro #
- G622544736
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D180G06B, FILTREC D180G06BV, MAIN FILTER MF0059121, MAIN FILTER MF0059122, NATIONAL FILTERS 91046HC, NATIONAL FILTERS 91046HCV, PALL HC9101FCN4H, PALL HC9101FCN4Z, PALL HC9101FDN4H, PALL HC9101FDN4Z, PALL HC9101FKN4H, PALL HC9101FKN4Z, STAUFF SP07
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Top
- 2.8
- Beta Ratio 1
- 200/4.5
- Collapse Pressure
- 3045
- OD Bottom
- 2.8
- ID Top
- 1.32
Dimensions
- Height
- 4.61
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.