Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 91131
- Mfr # PPL9100-13-1G-V
- Zoro # G622554759
product price:Â
$
54.59
/ea
Key Features
Replaces OEM Part
DONALDSON P566635, FILTREC D182G01A, FILTREC D182G01AV, HY-PRO HP900L131MB, HY-PRO HP900L131MV, MAIN FILTER MF0059151, MAIN FILTER MF0059152, NATIONAL FILTERS 91131, NATIONAL FILTERS 91131V, PALL HC9100FCZ13H, PALL HC9100FCZ13Z, PALL HC9100FKZ13H, PALL HC
Filter Media
MICROGLASS
Height
12.99
Micron Rating
1
ID Top
1.31
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9100-13-1G-V
- Zoro #
- G622554759
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12.99
Details
- Replaces OEM Part
- DONALDSON P566635, FILTREC D182G01A, FILTREC D182G01AV, HY-PRO HP900L131MB, HY-PRO HP900L131MV, MAIN FILTER MF0059151, MAIN FILTER MF0059152, NATIONAL FILTERS 91131, NATIONAL FILTERS 91131V, PALL HC9100FCZ13H, PALL HC9100FCZ13Z, PALL HC9100FKZ13H, PALL HC
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- ID Top
- 1.31
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/1
- OD Bottom
- 2.76
- OD Top
- 2.76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.