HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 94131

  • Mfr # PPL9400-13-1G-V

  • Zoro # G622537561


product price:  $58.75
/ea

Key Features

Micron Rating
1
OD Bottom
3.79
Height
13.06
OD Top
3.79
ID Bottom
2.21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9400-13-1G-V
Zoro #
G622537561
UPC #
-
Country of Origin
United States

Dimensions

Height
13.06

Details

Micron Rating
1
OD Bottom
3.79
OD Top
3.79
ID Bottom
2.21
Filter Media
MICROGLASS
ID Top
2.21
Beta Ratio 1
200/1
Replaces OEM Part
DONALDSON P566444, FILTREC D620G01, FILTREC D620G01V, HY-PRO HP94L131MB, HY-PRO HP94L131MV, MAIN FILTER MF0059361, MAIN FILTER MF0059362, NATIONAL FILTERS 94131, NATIONAL FILTERS 94131V, SWIFT SF9400131UM, SWIFT SF9400131UMV, WIX D89A01GV
Collapse Pressure
365

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.