
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 941310
Mfr # PPL9400-13-10G-V
Zoro # G422554539
product price:Â $54.15
/eaKey Features
Replaces OEM Part
BEHRINGER BE94001312A, DONALDSON DT94001314UM, DONALDSON P164223, DONALDSON P164433, DONALDSON P566447, EPPENSTEINER 169400H10LL325TP, EPPENSTEINER 169400TH10SLS000P, EPPENSTEINER 169400TH10SLS000V, EPPENSTEINER 169400TH10XLS000P, EPPENSTEINER 169400TH10X
Height
13.06
Micron Rating
10
Beta Ratio 1
200/13
Filter Media
MICROGLASS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PPL9400-13-10G-V
Zoro #
G422554539
UPC #
-
Country of Origin
United States
Dimensions
Height
13.06
Details
Replaces OEM Part
BEHRINGER BE94001312A, DONALDSON DT94001314UM, DONALDSON P164223, DONALDSON P164433, DONALDSON P566447, EPPENSTEINER 169400H10LL325TP, EPPENSTEINER 169400TH10SLS000P, EPPENSTEINER 169400TH10SLS000V, EPPENSTEINER 169400TH10XLS000P, EPPENSTEINER 169400TH10X
Micron Rating
10
Beta Ratio 1
200/13
Filter Media
MICROGLASS
Collapse Pressure
365
OD Top
3.79
ID Bottom
2.21
ID Top
2.21
OD Bottom
3.79
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.