
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 941325V
Mfr # PPL9400-13-25G-V
Zoro # G922520164
product price:Â $54.15
/eaKey Features
OD Top
3.79
ID Bottom
2.21
Filter Media
MICROGLASS
Replaces OEM Part
AIRFIL AFKOVL1529425, AIRFIL AFKOVL489525, BALDWIN H9060, BEHRINGER BE94001325A, CATERPILLAR 3I0598, DONALDSON DT94001325UM, DONALDSON P164225, DONALDSON P566448, EPPENSTEINER 169400H20LL325TP, EPPENSTEINER 169400TH20SLS000P, EPPENSTEINER 169400TH20SLS000
Height
13.06
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PPL9400-13-25G-V
Zoro #
G922520164
UPC #
-
Country of Origin
United States
Dimensions
Height
13.06
Details
OD Top
3.79
ID Bottom
2.21
Filter Media
MICROGLASS
Replaces OEM Part
AIRFIL AFKOVL1529425, AIRFIL AFKOVL489525, BALDWIN H9060, BEHRINGER BE94001325A, CATERPILLAR 3I0598, DONALDSON DT94001325UM, DONALDSON P164225, DONALDSON P566448, EPPENSTEINER 169400H20LL325TP, EPPENSTEINER 169400TH20SLS000P, EPPENSTEINER 169400TH20SLS000
Collapse Pressure
365
Micron Rating
20
ID Top
2.21
Beta Ratio 1
200/20
OD Bottom
3.79
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.