HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 94133V

  • Mfr # PPL9400-13-3G-V

  • Zoro # G622550263


product price:  $56.15
/ea

Key Features

Filter Media
MICROGLASS
OD Top
3.79
ID Top
2.21
OD Bottom
3.79
Beta Ratio 1
200/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9400-13-3G-V
Zoro #
G622550263
UPC #
-
Country of Origin
United States

Dimensions

Height
13.06

Details

Filter Media
MICROGLASS
OD Top
3.79
ID Top
2.21
OD Bottom
3.79
Beta Ratio 1
200/3
Replaces OEM Part
AIRFIL AFKOVL152943, AIRFIL AFKOVL48953, BALDWIN H9057, BEHRINGER BE94001303A, CATERPILLAR 3I1516, CATERPILLAR 6N3382, DONALDSON DT9400135UM, DONALDSON P164583, DONALDSON P169434, DONALDSON P566445, EPPENSTEINER 169400H3LL325TP, EPPENSTEINER 169400TH3SLS0
ID Bottom
2.21
Micron Rating
3
Collapse Pressure
365

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.