HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 942610

  • Mfr # PPL9400-26-10G-V

  • Zoro # G522532628


product price:  $94.19
/ea
Free Shipping & Returns

Key Features

Collapse Pressure
365
ID Bottom
2.21
Replaces OEM Part
AIRFIL AFKOVL466210, BALDWIN H8063, BEHRINGER BE94002612A, DONALDSON DT94002614UM, DONALDSON P164227, DONALDSON P164435, DONALDSON P566452, EPPENSTEINER 169400VH10SLS000P, EPPENSTEINER 169400VH10SLS000V, EPPENSTEINER 169400VH10XLS000P, EPPENSTEINER 169400
ID Top
2.21
Beta Ratio 1
200/13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9400-26-10G-V
Zoro #
G522532628
UPC #
-
Country of Origin
United States

Dimensions

Height
25.9

Details

Collapse Pressure
365
ID Bottom
2.21
Replaces OEM Part
AIRFIL AFKOVL466210, BALDWIN H8063, BEHRINGER BE94002612A, DONALDSON DT94002614UM, DONALDSON P164227, DONALDSON P164435, DONALDSON P566452, EPPENSTEINER 169400VH10SLS000P, EPPENSTEINER 169400VH10SLS000V, EPPENSTEINER 169400VH10XLS000P, EPPENSTEINER 169400
ID Top
2.21
Beta Ratio 1
200/13
Filter Media
MICROGLASS
OD Top
3.79
OD Bottom
3.79
Micron Rating
10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.