HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 94261V

  • Mfr # PPL9400-26-1G-V

  • Zoro # G622551581


product price:  $99.95
/ea
Free Shipping & Returns

Key Features

OD Top
3.79
Replaces OEM Part
DONALDSON P566449, FILTREC D622G01, FILTREC D622G01V, HY-PRO HP94L261MB, HY-PRO HP94L261MV, MAIN FILTER MF0059371, MAIN FILTER MF0059372, NATIONAL FILTERS 94261, NATIONAL FILTERS 94261V, SWIFT SF9400261UM, SWIFT SF9400261UMV, WIX D90A01GV
OD Bottom
3.79
Height
25.9
Beta Ratio 1
200/1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9400-26-1G-V
Zoro #
G622551581
UPC #
-
Country of Origin
United States

Dimensions

Height
25.9

Details

OD Top
3.79
Replaces OEM Part
DONALDSON P566449, FILTREC D622G01, FILTREC D622G01V, HY-PRO HP94L261MB, HY-PRO HP94L261MV, MAIN FILTER MF0059371, MAIN FILTER MF0059372, NATIONAL FILTERS 94261, NATIONAL FILTERS 94261V, SWIFT SF9400261UM, SWIFT SF9400261UMV, WIX D90A01GV
OD Bottom
3.79
Beta Ratio 1
200/1
ID Bottom
2.21
Collapse Pressure
365
ID Top
2.21
Micron Rating
1
Filter Media
MICROGLASS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.