HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 942625

  • Mfr # PPL9400-26-25G-V

  • Zoro # G622564741


product price:  $94.19
/ea
Free Shipping & Returns

Key Features

ID Bottom
2.21
Height
25.9
Micron Rating
20
Filter Media
MICROGLASS
Replaces OEM Part
AIRFIL AFKOVL466225, BALDWIN H8064, BEHRINGER BE94002625A, DONALDSON DT94002625UM, DONALDSON P164229, DONALDSON P566453, EPPENSTEINER 169400VH20SLS000P, EPPENSTEINER 169400VH20SLS000V, EPPENSTEINER 169400VH20XLS000P, EPPENSTEINER 169400VH20XLS000V, FAIREY
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9400-26-25G-V
Zoro #
G622564741
UPC #
-
Country of Origin
United States

Dimensions

Height
25.9

Details

ID Bottom
2.21
Micron Rating
20
Filter Media
MICROGLASS
Replaces OEM Part
AIRFIL AFKOVL466225, BALDWIN H8064, BEHRINGER BE94002625A, DONALDSON DT94002625UM, DONALDSON P164229, DONALDSON P566453, EPPENSTEINER 169400VH20SLS000P, EPPENSTEINER 169400VH20SLS000V, EPPENSTEINER 169400VH20XLS000P, EPPENSTEINER 169400VH20XLS000V, FAIREY
OD Bottom
3.79
OD Top
3.79
Beta Ratio 1
200/20
ID Top
2.21
Collapse Pressure
365

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products