
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 94266
Mfr # PPL9400-26-6G-V
Zoro # G122513478
product price:Â $96.55
/ea
Free Shipping & Returns
Key Features
Height
25.9
Beta Ratio 1
200/4.5
ID Top
2.21
OD Bottom
3.79
Filter Media
MICROGLASS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PPL9400-26-6G-V
Zoro #
G122513478
UPC #
-
Country of Origin
United States
Dimensions
Height
25.9
Details
Beta Ratio 1
200/4.5
ID Top
2.21
OD Bottom
3.79
Filter Media
MICROGLASS
Replaces OEM Part
AIRFIL AFKOVL46626, BALDWIN H8062, BALDWIN H9062, BEHRINGER BE94002606A, CATERPILLAR 3I0599, CATERPILLAR 3I0622, DONALDSON DT9400268UM, DONALDSON P164585, DONALDSON P566451, EPPENSTEINER 169400VH6SLS000P, EPPENSTEINER 169400VH6SLS000V, EPPENSTEINER 169400
Collapse Pressure
365
Micron Rating
5
ID Bottom
2.21
OD Top
3.79
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.