HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 94393V

  • Mfr # PPL9400-39-3G-V

  • Zoro # G622511387


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

OD Bottom
3.79
Micron Rating
3
ID Top
2.21
Height
38.82
Collapse Pressure
365
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9400-39-3G-V
Zoro #
G622511387
UPC #
-
Country of Origin
United States

Dimensions

Height
38.82

Details

OD Bottom
3.79
Micron Rating
3
ID Top
2.21
Collapse Pressure
365
ID Bottom
2.21
Filter Media
MICROGLASS
Replaces OEM Part
BEHRINGER BE94003903A, BEHRINGER BE94003903AV, DONALDSON DT9400395UM, DONALDSON P171060, DONALDSON P566455, EPPENSTEINER 169400H3LL981XP, EPPENSTEINER 169400XH3SLS000P, EPPENSTEINER 169400XH3SLS000V, EPPENSTEINER 169400XH3XLS000P, EPPENSTEINER 169400XH3XL
Beta Ratio 1
200/3
OD Top
3.79

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.