
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 94396V
Mfr # PPL9400-39-6G-V
Zoro # G222532614
product price:Â $125.99
/ea
Free Shipping & Returns
Key Features
ID Top
2.21
OD Bottom
3.79
Beta Ratio 1
200/4.5
Replaces OEM Part
BALDWIN H8066, BALDWIN PT23434MPG, BEHRINGER BE94003906A, BEHRINGER BE94003906AV, DONALDSON DT9400398UM, DONALDSON P164587, DONALDSON P164591, DONALDSON P566456, EPPENSTEINER 169400H6LL981XP, EPPENSTEINER 169400XH6SLS000P, EPPENSTEINER 169400XH6SLS000V, E
Filter Media
MICROGLASS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PPL9400-39-6G-V
Zoro #
G222532614
UPC #
-
Country of Origin
United States
Dimensions
Height
38.82
Details
ID Top
2.21
OD Bottom
3.79
Beta Ratio 1
200/4.5
Replaces OEM Part
BALDWIN H8066, BALDWIN PT23434MPG, BEHRINGER BE94003906A, BEHRINGER BE94003906AV, DONALDSON DT9400398UM, DONALDSON P164587, DONALDSON P164591, DONALDSON P566456, EPPENSTEINER 169400H6LL981XP, EPPENSTEINER 169400XH6SLS000P, EPPENSTEINER 169400XH6SLS000V, E
Filter Media
MICROGLASS
OD Top
3.79
ID Bottom
2.21
Micron Rating
5
Collapse Pressure
365
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.