HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 960810HCV

  • Mfr # PPL9600-8-10G-HC-V

  • Zoro # G422520411


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Collapse Pressure
3045
Height
8.19
OD Top
3.15
Micron Rating
10
OD Bottom
3.15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9600-8-10G-HC-V
Zoro #
G422520411
UPC #
-
Country of Origin
United States

Dimensions

Height
8.19

Details

Collapse Pressure
3045
OD Top
3.15
Micron Rating
10
OD Bottom
3.15
ID Top
1.69
Filter Media
MICROGLASS
Replaces OEM Part
AIAG HF3103F, AIAG HF3103N, BEHRINGER BE9601812A, BEHRINGER BE9601812AV, CARQUEST 84522, DONALDSON DT9601814UM, DONALDSON P167186, DONALDSON P566367, EPPENSTEINER 169601H10LL2205SP, EPPENSTEINER 169601SH10SLF000P, EPPENSTEINER 169601SH10SLF000V, EPPENSTEI
Beta Ratio 1
200/13

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.