Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 96131
- Mfr # PPL9600-13-1G-V
- Zoro # G122523545
product price:Â
$
52.45
/ea
Key Features
Replaces OEM Part
DONALDSON P566214, FILTREC D142G01A, FILTREC D142G01AV, HY-PRO HP60L131MB, HY-PRO HP60L131MV, HY-PRO HP66L131MB, HY-PRO HP66L131MV, MAIN FILTER MF0058797, MAIN FILTER MF0058798, NATIONAL FILTERS 96131, NATIONAL FILTERS 96131V, SCHROEDER 13TZ1, SWIFT SF960
Filter Media
MICROGLASS
Height
12.96
Micron Rating
1
OD Bottom
3.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-13-1G-V
- Zoro #
- G122523545
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P566214, FILTREC D142G01A, FILTREC D142G01AV, HY-PRO HP60L131MB, HY-PRO HP60L131MV, HY-PRO HP66L131MB, HY-PRO HP66L131MV, MAIN FILTER MF0058797, MAIN FILTER MF0058798, NATIONAL FILTERS 96131, NATIONAL FILTERS 96131V, SCHROEDER 13TZ1, SWIFT SF960
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- OD Bottom
- 3.12
- OD Top
- 3.12
- ID Top
- 1.7
- Beta Ratio 1
- 200/1
- Collapse Pressure
- 305
Dimensions
- Height
- 12.96
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.