HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 96136HCV
- Mfr # PPL9600-13-6G-HC-V
- Zoro # G322534471
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 169601H6LL2325TP, EPPENSTEINER 169601TH6SLF000P, EPPENSTEINER 169601TH6SLF000V, EPPENSTEINER 169601TH6XLF000P, EPPENSTEINER 169601TH6XLF000V, FILTER-MART F960113K6B, FILTER-X XH01484, FILTREC D142G06B, FILTREC D142G06BV, HYDAC/HYCON 2062411,
Filter Media
MICROGLASS
Height
12.98
Micron Rating
5
OD Bottom
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-13-6G-HC-V
- Zoro #
- G322534471
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 169601H6LL2325TP, EPPENSTEINER 169601TH6SLF000P, EPPENSTEINER 169601TH6SLF000V, EPPENSTEINER 169601TH6XLF000P, EPPENSTEINER 169601TH6XLF000V, FILTER-MART F960113K6B, FILTER-X XH01484, FILTREC D142G06B, FILTREC D142G06BV, HYDAC/HYCON 2062411,
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Bottom
- 3.15
- Beta Ratio 1
- 200/4.5
- OD Top
- 3.15
- ID Top
- 1.69
- Collapse Pressure
- 3045
Dimensions
- Height
- 12.98
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.