
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 961610HCV
Mfr # PPL9600-16-10G-HC-V
Zoro # G622561207
product price:Â $204.99
/ea
Free Shipping & Returns
Key Features
Height
16.98
Micron Rating
10
Replaces OEM Part
BEHRINGER BE96011612A, DONALDSON DT96011614UM, DONALDSON P167188, DONALDSON P566371, EPPENSTEINER 169601UH10SLF000P, EPPENSTEINER 169601UH10SLF000V, EPPENSTEINER 169601UH10XLF000P, EPPENSTEINER 169601UH10XLF000V, FILTER-MART F960116K12B, FILTER-X XH01509,
Filter Media
MICROGLASS
Collapse Pressure
3045
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PPL9600-16-10G-HC-V
Zoro #
G622561207
UPC #
-
Country of Origin
United States
Dimensions
Height
16.98
Details
Micron Rating
10
Replaces OEM Part
BEHRINGER BE96011612A, DONALDSON DT96011614UM, DONALDSON P167188, DONALDSON P566371, EPPENSTEINER 169601UH10SLF000P, EPPENSTEINER 169601UH10SLF000V, EPPENSTEINER 169601UH10XLF000P, EPPENSTEINER 169601UH10XLF000V, FILTER-MART F960116K12B, FILTER-X XH01509,
Filter Media
MICROGLASS
Collapse Pressure
3045
OD Top
3.15
ID Top
1.69
Beta Ratio 1
200/13
OD Bottom
3.15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.