Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 961625HC
- Mfr # PPL9600-16-25G-HC-V
- Zoro # G322509707
product price:Â
$
204.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
BALDWIN H8094, EPPENSTEINER 169601UH20SLF000P, EPPENSTEINER 169601UH20SLF000V, EPPENSTEINER 169601UH20XLF000P, EPPENSTEINER 169601UH20XLF000V, FAIREY ARLON (PARKER) R961H1615A, FAIREY ARLON (PARKER) R961Z1615A, FILTER-MART F960116K25B, FILTER-MART F960116
Filter Media
MICROGLASS
Height
16.98
Micron Rating
20
OD Bottom
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-16-25G-HC-V
- Zoro #
- G322509707
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BALDWIN H8094, EPPENSTEINER 169601UH20SLF000P, EPPENSTEINER 169601UH20SLF000V, EPPENSTEINER 169601UH20XLF000P, EPPENSTEINER 169601UH20XLF000V, FAIREY ARLON (PARKER) R961H1615A, FAIREY ARLON (PARKER) R961Z1615A, FILTER-MART F960116K25B, FILTER-MART F960116
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Bottom
- 3.15
- ID Top
- 1.69
- Beta Ratio 1
- 200/20
- OD Top
- 3.15
- Collapse Pressure
- 3045
Dimensions
- Height
- 16.98
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.