HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 98041V
- Mfr # PPL9800-4-1G-V
- Zoro # G622500411
product price:Â
$
28.89
/ea
Sold in multiples of 2 for
$57.78
Key Features
Replaces OEM Part
DONALDSON P566391, FILTREC D120G01A, FILTREC D120G01AV, HY-PRO HP80L41MB, HY-PRO HP80L41MV, JURA FILTRATION SH87210, MAIN FILTER MF0058469, MAIN FILTER MF0058470, NATIONAL FILTERS 98041, NATIONAL FILTERS 98041V, PALL HC9800FCZ4H, PALL HC9800FCZ4Z, SWIFT S
Filter Media
MICROGLASS
Height
4.57
Micron Rating
1
ID Top
0.95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9800-4-1G-V
- Zoro #
- G622500411
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P566391, FILTREC D120G01A, FILTREC D120G01AV, HY-PRO HP80L41MB, HY-PRO HP80L41MV, JURA FILTRATION SH87210, MAIN FILTER MF0058469, MAIN FILTER MF0058470, NATIONAL FILTERS 98041, NATIONAL FILTERS 98041V, PALL HC9800FCZ4H, PALL HC9800FCZ4Z, SWIFT S
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- ID Top
- 0.95
- Collapse Pressure
- 305
- OD Bottom
- 1.98
- OD Top
- 1.98
- Beta Ratio 1
- 200/1
Dimensions
- Height
- 4.57
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.