HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 98043HC

  • Mfr # PPL9800-4-3G-HC-V

  • Zoro # G822496682


product price:  $52.19
/ea

Key Features

OD Top
1.99
Micron Rating
3
ID Top
0.94
OD Bottom
1.99
Beta Ratio 1
200/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9800-4-3G-HC-V
Zoro #
G822496682
UPC #
-
Country of Origin
United States

Dimensions

Height
4.5

Details

OD Top
1.99
Micron Rating
3
ID Top
0.94
OD Bottom
1.99
Beta Ratio 1
200/3
Collapse Pressure
3045
Filter Media
MICROGLASS
Replaces OEM Part
BALDWIN H8115, BALDWIN H8116, BEHRINGER BE9801403A, BEHRINGER BE9801403AV, DONALDSON DT980145UM, DONALDSON P167270, DONALDSON P566406, EPPENSTEINER 169801H3LL2115RP, EPPENSTEINER 169801RH3SLF000P, EPPENSTEINER 169801RH3SLF000V, EPPENSTEINER 169801RH3XLF00

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.