HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 98131HC

  • Mfr # PPL9800-13-1G-HC-V

  • Zoro # G922547765


product price:  $81.39
/ea
Free Shipping & Returns

Key Features

Height
12.99
ID Top
0.94
Micron Rating
1
Filter Media
MICROGLASS
OD Top
1.99
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9800-13-1G-HC-V
Zoro #
G922547765
UPC #
-
Country of Origin
United States

Dimensions

Height
12.99

Details

ID Top
0.94
Micron Rating
1
Filter Media
MICROGLASS
OD Top
1.99
Replaces OEM Part
FILTREC D122G01B, FILTREC D122G01BV, HY-PRO HP81L131MB, HY-PRO HP81L131MV, MAIN FILTER MF0058543, MAIN FILTER MF0058544, NATIONAL FILTERS 98131HC, NATIONAL FILTERS 98131HCV, SWIFT SF9801131UM, SWIFT SF9801131UMV, WIX D46A01GBV
OD Bottom
1.99
Collapse Pressure
3045
Beta Ratio 1
200/1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.