
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 98133V
Mfr # PPL9800-13-3G-V
Zoro # G622504402
product price:Â $31.19
/ea
Sold in multiples of 2 for $62.38
Key Features
Micron Rating
3
Filter Media
MICROGLASS
Beta Ratio 1
200/3
OD Bottom
1.98
Replaces OEM Part
AIRFIL AFKOVL873, DONALDSON DT9800135UM, DONALDSON P169451, DONALDSON P566402, EPPENSTEINER 169800TH3SLE000P, EPPENSTEINER 169800TH3SLE000V, EPPENSTEINER 169800TH3XLE000P, EPPENSTEINER 169800TH3XLE000V, FILTER-MART F980013K3B, FILTER-MART F980013K3V, FILT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PPL9800-13-3G-V
Zoro #
G622504402
UPC #
-
Country of Origin
United States
Dimensions
Height
12.95
Details
Micron Rating
3
Filter Media
MICROGLASS
Beta Ratio 1
200/3
OD Bottom
1.98
Replaces OEM Part
AIRFIL AFKOVL873, DONALDSON DT9800135UM, DONALDSON P169451, DONALDSON P566402, EPPENSTEINER 169800TH3SLE000P, EPPENSTEINER 169800TH3SLE000V, EPPENSTEINER 169800TH3XLE000P, EPPENSTEINER 169800TH3XLE000V, FILTER-MART F980013K3B, FILTER-MART F980013K3V, FILT
OD Top
1.98
Collapse Pressure
305
ID Top
0.95
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.