HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 991310HCV

  • Mfr # PPL9900-13-10G-HC-V

  • Zoro # G922536219


product price:  $244.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Part
BEHRINGER BE99011312A, DONALDSON DT99011314UM, DONALDSON P566641, EPPENSTEINER 169901H10LL2325TP, FAIREY ARLON (PARKER) R991H1312A, FAIREY ARLON (PARKER) R991Z1312A, FILTER-MART F990113K12B, FILTER-MART F990113K12V, FILTER-X XH01795, FILTER-X XH01796, FIL
Height
13.06
Micron Rating
10
Beta Ratio 1
200/13
OD Bottom
3.74
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PPL9900-13-10G-HC-V
Zoro #
G922536219
UPC #
-
Country of Origin
United States

Dimensions

Height
13.06

Details

Replaces OEM Part
BEHRINGER BE99011312A, DONALDSON DT99011314UM, DONALDSON P566641, EPPENSTEINER 169901H10LL2325TP, FAIREY ARLON (PARKER) R991H1312A, FAIREY ARLON (PARKER) R991Z1312A, FILTER-MART F990113K12B, FILTER-MART F990113K12V, FILTER-X XH01795, FILTER-X XH01796, FIL
Micron Rating
10
Beta Ratio 1
200/13
OD Bottom
3.74
ID Top
2.21
ID Bottom
2.21
OD Top
3.74
Filter Media
MICROGLASS
Collapse Pressure
3045

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.