Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 99396HCV
- Mfr # PPL9900-39-6G-HC-V
- Zoro # G622524363
product price:Â
$
533.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 169901H6LL2981XP, FAIREY ARLON (PARKER) R991H3906A, FAIREY ARLON (PARKER) R991Z3906A, FILTER-MART F990139K6B, FILTER-MART F990139K6V, FILTER-X XH01809, FILTER-X XH01810, FILTREC D644G06, FILTREC D644G06V, HY-PRO HP91L396MB, HY-PRO HP91L396MV,
Filter Media
MICROGLASS
Height
38.82
Micron Rating
5
OD Bottom
3.74
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9900-39-6G-HC-V
- Zoro #
- G622524363
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 38.82
Details
- Replaces OEM Part
- EPPENSTEINER 169901H6LL2981XP, FAIREY ARLON (PARKER) R991H3906A, FAIREY ARLON (PARKER) R991Z3906A, FILTER-MART F990139K6B, FILTER-MART F990139K6V, FILTER-X XH01809, FILTER-X XH01810, FILTREC D644G06, FILTREC D644G06V, HY-PRO HP91L396MB, HY-PRO HP91L396MV,
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Bottom
- 3.74
- Collapse Pressure
- 3045
- ID Bottom
- 2.21
- ID Top
- 2.21
- Beta Ratio 1
- 200/4.5
- OD Top
- 3.74