Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS PMH127720GV
- Mfr # PMH127-7-25G-V
- Zoro # G822475687
product price:Â
$
50.99
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL29620, EPPENSTEINER 1880H20SLG000P, EPPENSTEINER 1880H20XLG000P, FILTER-X XH02539, FILTREC DMD127E20B, FILTREC DMD127E20V, FINN FILTER (PARKER) FC5018F025BS, FINN FILTER (PARKER) FFKPVL1501825ABS, HYDAC/HYCON 01269172, HYDAC/HYCON 2085D25BN,
Filter Media
MICROGLASS
Height
7
Micron Rating
20
OD Bottom
2.01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH127-7-25G-V
- Zoro #
- G822475687
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7
Details
- Replaces OEM Part
- AIRFIL AFKOVL29620, EPPENSTEINER 1880H20SLG000P, EPPENSTEINER 1880H20XLG000P, FILTER-X XH02539, FILTREC DMD127E20B, FILTREC DMD127E20V, FINN FILTER (PARKER) FC5018F025BS, FINN FILTER (PARKER) FFKPVL1501825ABS, HYDAC/HYCON 01269172, HYDAC/HYCON 2085D25BN,
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Bottom
- 2.01
- OD Top
- 2.01
- Beta Ratio 1
- 200/20
- ID Top
- 1.27
- Collapse Pressure
- 145
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.