Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR NORMAN 535A03PN
- Mfr # PPL9020-4-3P-V
- Zoro # G222503850
product price:Â
$
15.85
/ea
Sold in multiples of 3 for
$47.55
Key Features
Replaces OEM Part
FILTREC D111C03A, FILTREC D111C03AV, FLEETGUARD (CUMMINS) HF7793, MAIN FILTER MF0058377, MAIN FILTER MF0058378, NORMAN 535A03P, NORMAN 535A03PL, NORMAN 535A03PN, NORMAN 535A03R, NORMAN 535A03RL, NORMAN 535A03RN, PARKER 925578
Filter Media
PAPER
Height
4.47
Micron Rating
3
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9020-4-3P-V
- Zoro #
- G222503850
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.47
Details
- Replaces OEM Part
- FILTREC D111C03A, FILTREC D111C03AV, FLEETGUARD (CUMMINS) HF7793, MAIN FILTER MF0058377, MAIN FILTER MF0058378, NORMAN 535A03P, NORMAN 535A03PL, NORMAN 535A03PN, NORMAN 535A03R, NORMAN 535A03RL, NORMAN 535A03RN, PARKER 925578
- Filter Media
- PAPER
- Micron Rating
- 3
- Collapse Pressure
- 305
- ID Top
- 1.01
- OD Top
- 1.82
- OD Bottom
- 1.82
- Beta Ratio 1
- 2/3/2026
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.