HYDRAULIC FILTER - PRESSURE LINE FOR NORMAN 536A25RL
- Mfr # PPL9020-6-25P-V
- Zoro # G922507226
product price:Â
$
17.49
/ea
Sold in multiples of 3 for
$52.47
Key Features
Replaces OEM Part
NORMAN 536A25RL, NORMAN 536A25RN
Height
6.3
Micron Rating
20
Beta Ratio 1
2/20/2026
OD Top
1.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9020-6-25P-V
- Zoro #
- G922507226
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- NORMAN 536A25RL, NORMAN 536A25RN
- Micron Rating
- 20
- Beta Ratio 1
- 2/20/2026
- OD Top
- 1.82
- Collapse Pressure
- 305
- Filter Media
- PAPER
- ID Top
- 1.01
- OD Bottom
- 1.82
Dimensions
- Height
- 6.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.